Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 7in, 80, Medium
Mfr # 96343
Zoro # G2210643
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96343
- Zoro # G2210643
- UPC # 012382505455
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Medium |
Grit | 80 |
Series | Tiger Aluminum Back |
Max. RPM | 8,600 RPM |
Abrasive Disc Type | Type 29 |
Abrasive Grit | 80 / P80 |
Backing Material | Aluminum |
Item | Flap Disc |
Operating Speed (RPM) | 8600 RPM |
Abrasive Grade | Medium |
Abrasive Type | Coated |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Threaded Hole |
Flap Disc Type | Type 29 |
Density Rating | Standard |
Backing Plate Material | Aluminum |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Aluminum, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Tiger Aluminum Back, Backing Material Aluminum, Grit 80, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-048048-58FD Shaft Mount Sanding Drum for Threaded Shaft (SD-048048-58FD)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- CS UNITEC Bristle Wheel, 4in dia x 1in (46102N)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62223)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8" (31346)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 80Z 5/8-11 Nut (51305)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98832)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98857)
- WEILER Weiler 804-50934 2 Inch Bobcat Abrsv. Flap Disc Flat 60 Grit (804-50934)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 60 Grit (60440351462)
- Weiler Flap Discs