Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 6in, 80, Medium
Mfr # 98103
Zoro # G1696721
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98103
- Zoro # G1696721
- UPC # 012382506513
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Overall Diameter | 6 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 6 in, Quick Change System Not Applicable, Series Tiger, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- ZORO SELECT Carbon Steel Wool Reel, Fine (2KJL7)
- NORTON ABRASIVES SMOOTH DISC 5"" MED 100G (07660768353)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98102)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51137)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98848)
- WEILER Flap Disc, 5 in.x40 Grit, 5/8-11,12000 RPM (98912)
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (95977)
- Weiler Flap Discs