Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 6in, 60, Med.
Mfr # 98105
Zoro # G2407483
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98105
- Zoro # G2407483
- UPC # 012382506605
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Disc Diameter | 6 in |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Diameter x Arbor Hole | 6 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 6 in, Quick Change System Not Applicable, Series Tiger, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- DRILLCO SA-61, SOLID CARB BUR SGL CUT - MAGNUM (70A061SC)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- WIDIA Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut (M41365)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98106)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98121)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 60Z, 7/8" (31388)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 60Z, 7/8" (51162)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31350)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 80Z, 7/8" (51163)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100177901)
- Weiler Flap Discs