Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4in, 60, Med.
Mfr # 95978
Zoro # G2364826
original price:
$6.49
10% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 95978
- Zoro # G2364826
- UPC # 012382505042
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Arbor Hole Size | 5/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Aluminum, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Quick Change System Not Applicable, Series Tiger Aluminum Back, Backing Material Aluminum, Grit 60, Maximum Operating Speed 15,000 RPM
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91031)
- WEILER Arbor Adapter, 7/8" Dia, Pk2 (96079)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR60 (06U456)
- CLESCO 3/4" X 3/4" With 1/8" Shank Sanding Drum Nut Lock Type (SD-012012-02NL)
- WEILER Flap Disc, 7 in. x 40 Grit, 5/8-11, (98920)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 5/8-11 Nut (51304)
- WEILER Flap Disc, 4-1/2inx60Grit, 5/8-11,13000RPM (98927)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96362)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 7/8" (51119)
- WEILER 7" Abrasive Flap Disc Angled (TY29) Phenolic Backing 60Z 7/8" Arbr Hl (51150)
- UNITED ABRASIVES/SAIT SAIT 77723 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit (77723)
- Weiler Flap Discs