Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 80, Medium
Mfr # 98145
Zoro # G1893202
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98145
- Zoro # G1893202
- UPC # 012382501198
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Composite, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Tiger Ceramic Trim, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 13,000 RPM, Features Performance Coated, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- DIABLO Detail Sanding Sheets, Fine 180G, PK5 (DCTDET180H05G)
- ARC ABRASIVES Cr Za 1/2 X 2 X 1/8 50 (21354ZA)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509809)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50804)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98103)
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98829)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 40Z (50952)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- Weiler Flap Discs