Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 60, Med.
Mfr # 98120
Zoro # G3432992
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98120
- Zoro # G3432992
- UPC # 012382501068
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Ceramic, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 13,000 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51531)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H363)
- MIRKA Iridium 6" Psa 80 (24-342-080)
- CLESCO SS-004088-080A Spiral Coated Abrasive Sanding Sleeve (SS-004088-080A)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98121)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50519)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (31403)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50715)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 7/8" (50651)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- UNITED ABRASIVES/SAIT SAIT 72823 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit, 10-Pack (72823)
- Weiler Flap Discs