Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 60, Med.
Mfr # 96360
Zoro # G2256055
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96360
- Zoro # G2256055
- UPC # 012382508098
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Big Cat HD, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Standard Twist Knot Wheel - .020 SS Wire, 1/2-3/8" A.H. (81808)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- MEGUIARS COMPOUND ULTRA CUT 1GAL (MGM-10501)
- SCOTCH-BRITE Sanding Hand Pad, 6 in x 9 in, Aluminum Oxide, Very Fine, Maroon, 7447 (7000000728)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96361)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (50518)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51147)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (51210)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 7/8" (31347)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- Weiler Flap Discs