Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 60, Med.
Mfr # 95981
Zoro # G2759897
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 95981
- Zoro # G2759897
- UPC # 012382505141
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Aluminum, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Aluminum Back, Backing Material Aluminum, Grit 60, Maximum Operating Speed 13,000 RPM
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- PFERD 4" M-BRAD® Nylon Abrasive Cup Brush - 5/8-11 Thread .040 SiC - 80 Grit (83813)
- TITAN $EXO BURR EXTERNAL DEBURRER (TL51950)
- DYNABRADE Dynabug, Dsc Pad, 3-2/3" X 7" (57855)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (95982)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 40 Grit (98806)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 7/8" (50651)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical (TY29) Backing 60Z 7/8" Arbr Hl (50514V)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 120Z (50916)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 7/8 Arbor Hole (51312)
- MIRKA Alumina Zirconia Flat Flap Disc 4.5" P40 (64-410-040)
- Weiler Flap Discs