Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 40, Coarse
Mfr # 98108
Zoro # G2000162
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98108
- Zoro # G2000162
- UPC # 012382501013
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Tiger Ceramic, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 13,000 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Original Flapper 60 7/8 T29 Fiberglass (629406000)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit (46215)
- DEVOUR 4-1/2" PREMIUM Masonry Segmented Rim Blade (NT45SMTDW)
- 3M Cloth Band, 1-1/2 in.Dx2'W (7010290255)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50108)
- WEILER Flap Disc, 4-1/2inx60Grit, 5/8-11,13000RPM (98927)
- WEILER Flap Disc, 5 in. x 80 Grit, 12000 RPM (98914)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), , 40C, 5/8"-11 UNC (50121)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96359)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98145)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- Weiler Flap Discs