Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 40, Coarse
Mfr # 96359
Zoro # G2480633
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 96359
- Zoro # G2480633
- UPC # 012382508081
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Big Cat HD, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff (08834160009)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 108 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (07660760082)
- NORTON ABRASIVES CutOff Whl, 57A541-RB25, 6"x.060"x1/2" (66252822970)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 5/8-11 Nut (51304)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), , 40C, 5/8"-11 UNC (50121)
- WEILER 6" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 40Z, 7/8" (51237)
- WEILER Flap Disc, 5 in.x40 Grit, 5/8-11,12000 RPM (98912)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98823)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132130)
- Weiler Flap Discs