Shop All Flap Discs
Weiler
Arbor Mount Flap Disc, 4-1/2in, 120, Fine
Mfr # 96177
Zoro # G2633906
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96177
- Zoro # G2633906
- UPC # 012382508067
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Big Cat HD, Backing Material Phenolic, Backing Weight X, Grit 120, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Interface Pad, 5"x.39" Grip 33H, PK5 (91528)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090100H25G)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 7"x.035"x1-1/4" (66252922983)
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- WEILER Abrasive Flap Disc, 3in, 36, Extra Coarse (97627)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (31409)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 60 Grit (98812)
- WEILER 4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 36Z, 5/8" (50592)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51320)
- WEILER Flap Disc, 5 in. x 80 Grit, 12000 RPM (98914)
- METABO Flap Disc, Convex, 80 Grit, 5 in. dia. (626464000)
- Weiler Flap Discs