Shop All Flap Discs
Weiler
Arbor Flap Disc, 4-1/2, 36, Extra Coarse
Mfr # 98107
Zoro # G1984141
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 98107
- Zoro # G1984141
- UPC # 012382501006
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Tiger Ceramic, Backing Material Phenolic, Backing Weight X, Grit 36, Maximum Operating Speed 13,000 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS RaDial End Wire Brush, Tuft, 1-3/8 x 11" L (06132)
- WEILER 5" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. (58131)
- S AND H INDUSTRIES Allsource Nozzle Retainer Adapter for Allsource Cabinet 42000 (42059)
- WEILER 2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length (21322)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 7/8" Arbor Hole (50130)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98111)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 40Z 5/8-11 Nut (51303)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51149)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50949)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 60C, 7/8" (50110)
- WEILER Weiler 804-50934 2 Inch Bobcat Abrsv. Flap Disc Flat 60 Grit (804-50934)
- Weiler Flap Discs