Shop All Flap Discs
Weiler
Arbor Flap Disc, 4-1/2, 36, Extra Coarse
Mfr # 95980
Zoro # G3278475
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 95980
- Zoro # G3278475
- UPC # 012382505127
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Aluminum, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Aluminum Back, Backing Material Aluminum, Grit 36, Maximum Operating Speed 13,000 RPM
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 120G, X-Weight, PK 10 (328560)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- CENTURY DRILL & TOOL Century Drill Drill End Brush 1" Dia. Steel (76201)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (51205)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 120, Fine (96177)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 60C, 5/8"-11 UNC (50114)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- Weiler Flap Discs