Shop All Abrasive Wheel Adapters
Weiler
Arbor Adapter, 1-1/4" Dia, Pk2
Mfr # 96081
Zoro # G3300202
original price:
$8.05
10% off
new price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hole (In.) 2
- Arbor Hole (In.) to 1-1/4
- For Use With Medium and Wide-faced Products
- Overall Length 2 1/8 in
- Product Type Wire Wheel Brush Arbor Hole Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96081
- Zoro # G3300202
- UPC # 012382038137
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 2 1/8 in |
Arbor Hole Reducing Size | 2 in to 1-1/4 in |
Compatible Wheel Diameter (Maximum) | 14 in |
Tool Mounting Connector Size | 1 1/4 in |
Compatible Wheel Diameter (Minimum) | 4 in |
Abrasive Mounting Connector Size | 2 in |
Reduced Arbor Hole Diameter | 1-1/4 in |
For Abrasive Arbor Hole Diameter | 2 in |
Compatible Wheel Diameter | 4 in to 14 in |
Details
Item | Reducing Bushing |
Fits Hole (In.) | 2 |
Arbor Hole (In.) | to 1-1/4 |
For Use With | Medium and Wide-faced Products |
Product Type | Wire Wheel Brush Arbor Hole Adapter |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness (Minimum) | 7/8 in |
Compatible Abrasive Type | Wire Wheel Brushes |
Compatible Wheel Thickness (Maximum) | 2 in |
Tool Mounting Connector Type | Unthreaded Hole |
For Tool Connection | 1 1/4 in Unthreaded Hole |
Description
Reducing Bushing, Abrasive Mounting Connector Size 2 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 1/4 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length 2 1/8 in, Product Type Wire Wheel Brush Arbor Hole Adapter, Compatible Wheel Diameter (Maximum) 14 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) 2 in, Compatible Wheel Thickness (Minimum) 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- OSBORN Nylon/Polyester Blend Brush, 4" (0007106200)
- PFERD Depressed Center Wheels, Type 27, 9 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (61007)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- WEILER Arbor Adapter, 1" Dia, Pk2 (96080)
- WEILER Tiger Abrasives Adapting Nuts, for 3/8"-24 Threads, 5/8" Arbor Hole (56484)
- WEILER Arbor Adapter, 7/8" Dia, Pk2 (96079)
- WEILER Adapter 5/8"-11 UNC to 3/8"-24 UNF Nut (7746)
- WEILER Metal Adapters, 2" to 1" Arbor Hole (3812)
- WEILER Arbor Adapter, 3/4" Dia, Pk2 (96078)
- WALTER SURFACE TECHNOLOGIES Angle Grinder Extention Mandrel, 5/8"-11 (07C006)
- Weiler Abrasive Wheel Adapters