Shop All Abrasive Wheel Adapters
Weiler
Adapter, 5/8"-11 UNC to M10x1.25
Mfr # 7771
Zoro # G000715857
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.9 in
- Application Fabrication; Facility Maintenance; Manufacturing
- Width 0.9 in
- For Use With Right Angle Grinder
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 7771
- Zoro # G000715857
- UPC # 12382077716
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Length (In.) | 0.9 in |
Width | 0.9 in |
Height | 0.75 in |
Details
Application | Fabrication; Facility Maintenance; Manufacturing |
For Use With | Right Angle Grinder |
Description
For mounting brushes with a 5/8-11 UNC nut to other threaded spindles. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium, 50 Lb Bag (401)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- NORTON CO Sandpaper Al Oxd 400Grt 9X11In (02612)
- WEILER Metal Adapters, 2" to 3/4" Arbor Hole (3811)
- WEILER Metal Adapters, 2" to 7/8" Arbor Hole (3824)
- WEILER Arbor Adapter, 1/2" Dia, Pk2 (96076)
- WEILER Mounting Wheels, Combo Pack, 1/4" Stem, 1/4" & 3/8" Arbor Hole (56491)
- WEILER Metal Adapters, 2" to 1-1/4" Arbor Hole (3813)
- WEILER Arbor Adapter, 3/4" Dia, Pk2 (96078)
- CLESCO SM-6-250 Slotted Head Quick Change Mandrel (SM-6-250)
- Weiler Abrasive Wheel Adapters