Shop All Abrasive Wheel Adapters
Weiler
Adapter 5/8"-11 UNC to 3/8"-24 UNF Nut
Mfr # 7746
Zoro # G700715843
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.9 in
- Application Fabrication; Facility Maintenance; Manufacturing
- For Use With Right Angle Grinder
- Width 0.9 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 7746
- Zoro # G700715843
- UPC # 12382077464
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Length (In.) | 0.9 in |
Width | 0.9 in |
Height | 0.75 in |
Details
Application | Fabrication; Facility Maintenance; Manufacturing |
For Use With | Right Angle Grinder |
Description
For mounting brushes with a 5/8-11 UNC nut to other threaded spindles. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3 in ROLON (S0320R)
- UNITED ABRASIVES/SAIT SAIT 06556 Carbon Steel Bench Wire Wheels 8" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (06556)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black (214684)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape E Regular Length, SE-1, 1/4 (10764)
- WEILER Metal Adapters, 2" to 7/8" Arbor Hole (3824)
- WEILER Tiger Abrasives Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole (56494)
- WEILER Plastic Adapter, 5/8" to 1/2" Arbor Hole (4402)
- WEILER Plastic Adapter 1" to 20mm Arbor Hole (4455)
- WEILER Trim-Kut Mandrel, 1/4" Mandrel (59327)
- WEILER Arbor Adapter, 1/2" Dia, Pk2 (96076)
- PFERD P.O.P. Thread Adapter - 5/8-11 to 3/8-24 (84647P)
- Weiler Abrasive Wheel Adapters