Shop All Abrasive Wheel Adapters
Weiler
Adapter, 5/8"-11 UNC to 3/8"-16"
Mfr # 7769
Zoro # G800715866
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.9 in
- Width 0.9 in
- Application Fabrication; Facility Maintenance; Manufacturing
- For Use With Right Angle Grinder
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 7769
- Zoro # G800715866
- UPC # 12382077693
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Length (In.) | 0.9 in |
Width | 0.9 in |
Height | 0.75 in |
Details
Application | Fabrication; Facility Maintenance; Manufacturing |
For Use With | Right Angle Grinder |
Description
For mounting brushes with a 5/8-11 UNC nut to other threaded spindles. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Sanding Sheet, 9x3-5/8 In, 180 G, AlO, PK10 (FB.180GRIT.10PC)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66254482331)
- DYNABRADE Belt, Coarse, 1/2"X12" (78049)
- PFERD External Tube Fitting Brush - 3/4" Tube Size, 7/8" Exact Size (89639)
- WEILER Trim-Kut Mandrel, 1/4" Mandrel (59327)
- WEILER Arbor Adapter, 1" Dia, Pk2 (96080)
- WEILER Metal Adapters, 2" to 1" Arbor Hole (3812)
- WEILER Trim-Kut Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole (56485)
- WEILER Plastic Adapter 1" to 20mm Arbor Hole (4455)
- WEILER Mounting Wheels & Unitized Wheels w/1/4" Arbor Hole, 1/4" Stem (56489)
- HHIP 6 X 1/16 X 1-1/4" D1A1 Diamond Wheel (2400-6062)
- Weiler Abrasive Wheel Adapters