Shop All Flap Discs
Weiler
Abrasive Flap Disc, Medium, 4in., Phenolic
Mfr # 98823
Zoro # G6058762
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 27
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 98823
- Zoro # G6058762
- UPC # 012382511029
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Overall Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Connector Size | 5/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Industrial Strength Tape, Hook and Loop, Waterproof, 2"x15', BK (VEK90197)
- 3M Expanding Drum, Rubber, 3500 rpm, 5" dia. (60440240434)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 220X VAC-8 (37540)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut (50135)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50809)
- WEILER Zirconium Flap Disc (30828)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98108)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62063)
- Weiler Flap Discs