Shop All Flap Discs
Weiler
Abrasive Flap Disc, Medium, 4-1/2 in.
Mfr # 98856
Zoro # G6058814
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98856
- Zoro # G6058814
- UPC # 012382511623
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw HD, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Wheel Arbor (1F450)
- UNITED ABRASIVES/SAIT SAIT 76319 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (76319)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20170)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98857)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- WEILER Abrasive Flap Disc, 3in, 40, Coarse (97628)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (31403)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 40Z 7/8 Arbor Hole (51300)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98102)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- Weiler Flap Discs