Shop All Flap Discs
Weiler
Abrasive Flap Disc, Medium, 4-1/2 in.
Mfr # 98833
Zoro # G6059356
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 98833
- Zoro # G6059356
- UPC # 012382511203
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/16" dia. (05162)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843613)
- ARC ABRASIVES Mounted Flapwheels (12157)
- WEILER Single Spiral Brush, Manual, 1.25"dia. (91061)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 60C, 7/8" (50118)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (31349)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8" (51102)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98111)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (98118)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8-11" (51227)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399065)
- Weiler Flap Discs