Shop All Flap Discs
Weiler
Abrasive Flap Disc, Med., 5in., Phenolic
Mfr # 98853
Zoro # G6058927
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98853
- Zoro # G6058927
- UPC # 012382511586
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Sanding Belt, 4 in. W, 24 in. L, 36 Grit (87.04.024.036)
- DEWALT High-Performance Cutting Wheels (DW8062H)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 80Z, 7/8" (31389)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 7/8" (51202)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51112)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51320)
- UNITED ABRASIVES/SAIT SAIT 76229 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 80 Grit, 10-Pack (76229)
- Weiler Flap Discs