Shop All Flap Discs
Weiler
Abrasive Flap Disc, Med., 4-1/2 in.
Mfr # 98830
Zoro # G6058744
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98830
- Zoro # G6058744
- UPC # 012382511159
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- UNITED ABRASIVES/SAIT PSA Disc736xPK25 (35109)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1500 (M-127687)
- METABO Cutting Wheel 4" x .040" x 5/8" - A60TZ Original Slicer (655324000)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 60 Grit (98812)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50824)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98814)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (50823)
- WEILER Flap Disc, 5 in. x 80 Grit, 12000 RPM (98914)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98855)
- CONTINENTAL ABRASIVES 4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4011209)
- Weiler Flap Discs