Shop All Flap Discs
Weiler
Abrasive Flap Disc, Med., 4-1/2 in.
Mfr # 98829
Zoro # G6059347
original price:
$8.10
17% off
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 98829
- Zoro # G6059347
- UPC # 012382511104
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P500G, AlO (66261131470)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type 1A (75523)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121167)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98825)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (51110)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51314)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 60 Grit, Conical (62653)
- Weiler Flap Discs