Shop All Flap Discs
Weiler
Abrasive Flap Disc, Coarse, 7in., Phenolic
Mfr # 98846
Zoro # G6058972
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98846
- Zoro # G6058972
- UPC # 012382511494
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 36, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Zinc Hub (F-4580607HF)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002710)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (306287)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes (435149)
- WEILER 4" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8" (31339)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 7/8 Arbor Hole (51312)
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96336)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" (51229)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180319)
- Weiler Flap Discs