Shop All Flap Discs
Weiler
Abrasive Flap Disc, Coarse, 4in., Phenolic
Mfr # 98822
Zoro # G6058753
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 98822
- Zoro # G6058753
- UPC # 012382511012
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Mounting Hole Size | 5/8 in |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Connector Size | 5/8 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 15,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1.5x1.5, AO, 60/80 (66253263053)
- FLEX-HONE TOOL BC15832 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC15832)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60006)
- ARC ABRASIVES Qlok-S Predator 2In 80 1/Ply (71-31454-1)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31390)
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51125)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98824)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 80Z, 7/8" (50004)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (97900)
- Weiler Flap Discs