Shop All Flap Discs
Weiler
Abrasive Flap Disc, Coarse, 4-1/2 in.
Mfr # 98854
Zoro # G6058796
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98854
- Zoro # G6058796
- UPC # 012382511609
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw HD, Backing Material Phenolic, Backing Weight X, Grit 36, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Angled Sponge CP041-6P, 2 7/8, PK4 (CP041-6P)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- VSM Abrasive Belt, 400 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 400 Grit, Extra Fine, Silicon Carbide (201868)
- NORTON ABRASIVES Quick Change Disc, 4 In. Dia. (66623303921)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51113)
- WEILER Flap Disc, 7 in. x 36 Grit, 7/8,8600 RPM (98915)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z (50913)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z (50953)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 80Z, 7/8" (50004)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11 (98922)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- Weiler Flap Discs