Shop All Flap Discs
Weiler
Abrasive Flap Disc, Coarse, 4-1/2 in.
Mfr # 98826
Zoro # G6059331
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98826
- Zoro # G6059331
- UPC # 012382511074
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 36, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, VF, TP (66623374823)
- DEDECO SUNBURST 3" EZLOC BRUSHES DARK GREEN 50 GRIT (A/O) 10/BX (1869)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- UNITED ABRASIVES/SAIT Flex Grinding Wheel45x18x7860xPK25 (27501)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 5/8-11" (51222)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 13000 RPM (98903)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (51205)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 80 Grit (98807)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51109)
- UNITED ABRASIVES/SAIT SAIT 72822 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack (72822)
- Weiler Flap Discs