Shop All Flap Discs
Weiler
Abrasive Flap Disc, 3in, 80, Medium
Mfr # 97630
Zoro # G2763512
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Disc Type Type 27
- Grade Medium
- Mounting Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97630
- Zoro # G2763512
- UPC # 012382509156
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Mounting Size | 1/4" |
Mounting Hole Size | 1/4 in |
Disc Diameter | 3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Composite, Connector Size 1/4 in, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TS, Series Bobcat Mini, Backing Material Plastic, Grit 80, Maximum Operating Speed 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 120 Grit (60440351611)
- WEILER Hand Tube Wire Brush, 3/8", 0.004", PK10 (93854)
- FLEX-HONE TOOL BC234400 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC234400)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide (72364)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51165)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolix Backing 60Z 5/8"-11 UNC Nut (51125V)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 7/8" Arbor Hole (50130)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98854)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31408)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (31343)
- Weiler Flap Discs