Shop All Flap Discs
Weiler
Abrasive Flap Disc, 3in, 40, Coarse
Mfr # 97628
Zoro # G2086856
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97628
- Zoro # G2086856
- UPC # 012382509132
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Mounting Size | 1/4" |
Disc Diameter | 3 in |
Mounting Hole Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Composite, Connector Size 1/4 in, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TS, Series Bobcat Mini, Backing Material Plastic, Grit 40, Maximum Operating Speed 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728592)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45494)
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Ulticut T27 Depressed Center Grinding Wheel (AU5-10501452)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TR (59363)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96336)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 13000 RPM (98902)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 7/8" Arbor Hole (50131)
- WEILER 4-1/2" Abrasive Flap Disc Conical Phenolic Bkng 60Z 5/8"-11 UNC Nut (31351)
- WEILER Flap Disc, 5 in.x60 Grit, 5/8-11,12000 RPM (98913)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 120 Grit (60440351629)
- Weiler Flap Discs