Shop All Flap Discs
Weiler
Abrasive Flap Disc, 3in, 36, Extra Coarse
Mfr # 97627
Zoro # G2369157
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97627
- Zoro # G2369157
- UPC # 012382509125
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Mounting Size | 1/4" |
Mounting Hole Size | 1/4 in |
Disc Diameter | 3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Composite, Connector Size 1/4 in, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TS, Series Bobcat Mini, Backing Material Plastic, Grit 36, Maximum Operating Speed 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002715)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- FLEX-HONE TOOL GBD90012 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD90012)
- RAM BOARD Surface Shields Multi-Shield 40 in. W X 54 ft. L Blue Non-Woven Fibers Surface Prep (MS4054)
- WEILER 5 Tiger Angled (Radial) Zirc Flap Disc 80Z 7/8 Arbor Hole (51308)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole (50132)
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (96165)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98805)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98824)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 80 Grit (98807)
- Weiler Flap Discs