Shop All Flap Discs
Weiler
Abrasive Flap Disc, 3in, 120, Fine
Mfr # 97631
Zoro # G0672612
original price:
$5.29
5% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Disc Type Type 27
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97631
- Zoro # G0672612
- UPC # 012382509163
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Mounting Size | 1/4" |
Mounting Hole Size | 1/4 in |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Composite, Connector Size 1/4 in, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TS, Series Bobcat Mini, Backing Material Plastic, Grit 120, Maximum Operating Speed 20,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Adj. Cylinder Hone Deglazer (2" To 7") (648439)
- DEWALT Sander Abrasives (DWE7801)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- CLE-LINE Carbide Bur, 1847 SC-3 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17543)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8-11" (51227)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 80Z, 7/8" (31389)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolic Backing 40z 7/8" Arbor Hole (51119V)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (96166)
- WEILER Flap Disc, 7 in. x 60 Grit, 5/8-11 (98921)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- Weiler Flap Discs