Shop All Depressed Center Wheels
Weiler
9"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut
Mfr # 58082
Zoro # G300942335
product price: $19.65
/ea
Sold in multiples of 10 for $196.50
$196.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58082
- Zoro # G300942335
- UPC # 12382580827
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger Zirc 9 inch type 28 grinding wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. This depressed center wheel with a concave "or saucer" shape is designed for increased aggression at lower working angles and increased access. 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Triple fiberglass reinforcement provides added strength for aggressive stock removal. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Triple fiberglass reinforcement provides added strength for aggressive stock removal. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting (DW4552)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080534)
- NORTON ABRASIVES Replacement Grinding Whl, 38A60-MVBE, PK5 (66243529145)
- MIRKA Cutoff Wheel Bulldog 3X.035X.375" A60Tbxx (MS-1226)
- WEILER Cutting Wheel, Type 27, 0.06 in Thick, Aluminum Oxide (57046)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57124)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58333)
- WEILER 9"x 1/4", TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H. (57137)
- WEILER 6 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58330)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843785)
- Weiler Depressed Center Wheels