Shop All Depressed Center Wheels
Weiler
9"x 1/4", TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H.
Mfr # 57137
Zoro # G700942065
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 57137
- Zoro # G700942065
- UPC # 12382571375
- Country of Origin United States
- Category Depressed Center Wheels
Description
Weiler Tiger aluminum oxide 9 inch type 28 depressed center grinding wheels deliver the right combination of performance and value when grinding steel and other metals. This depressed center wheel with a concave "or saucer" shape is designed for increased aggression at lower working angles and increased access. The 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Triple fiberglass reinforcement provides added strength for aggressive stock removal. Open arbor offers a cost-effective mounting option when using adapting nuts. Best for use on carbon steel, structural steel, iron and general purpose metal use.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Triple fiberglass reinforcement provides added strength for aggressive stock removal. Open arbor offers a cost-effective mounting option when using adapting nuts. Best for use on carbon steel, structural steel, iron and general purpose metal use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26115)
- NORTON ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261006504)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58221)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- WEILER 9" x 1/8" TIGER INOX Type 27 Cut/Grind Combo Wheel, INOX30T, 5/8"-11 (58118)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56423)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20956)
- Weiler Depressed Center Wheels