Shop All Depressed Center Wheels
Weiler
9" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 7/8" A.H.
Mfr # 58058
Zoro # G900942209
product price: $8.89
/ea
Sold in multiples of 25 for $222.25
$222.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58058
- Zoro # G900942209
- UPC # 12382580582
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger Zirc 9 inch type 27 combo wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when cutting and grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Open arbor offers a cost-effective mounting option when using adapting nuts. Best for use on steel, structural steel and iron.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when cutting and grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Open arbor offers a cost-effective mounting option when using adapting nuts. Best for use on steel, structural steel and iron.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254443307)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (1643)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 120, TR (66623340058)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (57106)
- WEILER Weiler 804-56454 4-.50 in. X .25 in. Type 27 Grinding Wheel; A24R; .63 in.-11 A.H (804-56454)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58054)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x3/32.094x7/8, T27 (45218)
- Weiler Depressed Center Wheels