Shop All Depressed Center Wheels
Weiler
9" x 1/8" TIGER INOX Type 27 Cut/Grind Combo Wheel, INOX30T, 5/8"-11
Mfr # 58118
Zoro # G100942603
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58118
- Zoro # G100942603
- UPC # 12382581183
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger INOX 9 inch type 27 combo wheels are specifically designed for high performance when cutting and grinding stainless steel. These wheels incorporate a Contaminant-free bond that delivers a worry-free solution for stainless steel applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Contaminant-free INOX wheels contain less than 0.1% iron, sulfur, and chlorine, resulting in a worry-free solution for stainless steel applications. Long wheel life on heavy duty applications. Premium aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit (30492T)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099777)
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 CS Wire, 1/4" Shank (83079)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- WEILER 6 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 Nut (58220)
- WEILER 4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 (58216)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- WEILER 5 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58317)
- WEILER 5 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H. (58217)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20063)
- Weiler Depressed Center Wheels