Shop All Depressed Center Wheels
Weiler
9" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 5/8"-11 Nut
Mfr # 58126
Zoro # G100942702
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58126
- Zoro # G100942702
- UPC # 12382581268
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger INOX 9 inch type 27 grinding wheels are specifically designed for high performance when grinding stainless steel. These wheels incorporate a Contaminant-free bond that delivers a worry-free solution for stainless steel applications. The flat profile with depressed center allows for a wide range of grinding angles (0-45°). 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Contaminant-free INOX wheels contain less than 0.1% iron, sulfur, and chlorine, resulting in a worry-free solution for stainless steel applications. Long wheel life on heavy duty applications. Premium aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720870)
- COBRA CARBIDE Carbide Burr, Single Cut Shape G, SG-42, 1/8 (10988)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/16 (46128)
- UNEEDA EKASILK PLUS 5mm Sponge 6" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106023)
- WEILER 6 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58319)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56280)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- WEILER 9"x 1/4", TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H. (57137)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- WEILER 9 x 1/8 " TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58323)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Al (45004)
- Weiler Depressed Center Wheels