Shop All Fiber Discs
Weiler
9 Wolverine Zirc RFD 80Z Grit 7/8 Arbor Hole
Mfr # 62036
Zoro # G100942078
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Abrasive Material Zirconia Alumina; Aluminum Oxide
- Abrasive Grit 80
- Max. RPM 6600
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 62036
- Zoro # G100942078
- UPC # 12382620363
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 in |
Height | 0.09 in |
Details
Abrasive Material | Zirconia Alumina; Aluminum Oxide |
Abrasive Grit | 80 |
Max. RPM | 6600 |
Color | Blue |
Application | Fabrication |
Compatible Tool | Right Angle Grinder |
Performance Level | Value |
Material Application | Steel |
Description
Weiler Wolverine zirconia alumina 9 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 60G (11221)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 36Z (50946)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 6 in. dia. (71-30449)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- WEILER 4-1/2 Wolverine AO RFD 80AO Grit 5/8-11 UNC (59977)
- WEILER 4-1/2 Tiger Aluminum RFD 80 Grit 7/8 Arbor Hole (60404)
- WEILER 4" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59605)
- WEILER 5 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59701)
- WEILER 4-1/2 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60401)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- SHARK INDUSTRIES 3" Coarse/Brown Surface Conditioning Discs - 25 Pk (13019)
- Weiler Fiber Discs