Shop All Fiber Discs
Weiler
9 Wolverine AO RFD 60AO Grit 7/8 Arbor Hole
Mfr # 59546
Zoro # G500942333
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 60
- Max. RPM 6600
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 59546
- Zoro # G500942333
- UPC # 12382595463
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 in |
Height | 0.09 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 60 |
Max. RPM | 6600 |
Color | Brown |
Application | Fabrication |
Material Application | Steel |
Compatible Tool | Right Angle Grinder |
Performance Level | Value |
Description
Weiler Wolverine premium aluminum oxide 9 inch resin fiber discs provide an even, sharp, clean cut rate and consistent performance at a great value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. For use on right angle grinders. Even, clean cut-rate. Consistent Performance. Excellent Value.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775356)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TS, PK100 (71-31454K)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072726905)
- WEILER 4-1/2 Wolverine Zirc RFD 36Z Grit 5/8-11 UNC (62053)
- WEILER 4-1/2 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69852)
- WEILER 5 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59701)
- WEILER 4-1/2 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole (69851)
- WEILER 4-1/2 Tiger Aluminum RFD 50 Grit 7/8 Arbor Hole (60402)
- WEILER 5 Tiger Zirc RFD 100Z Grit 5/8-11 UNC (59906)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 80G, PK25 (66623353312)
- Weiler Fiber Discs