Shop All Fiber Discs
Weiler
9 Wolverine AO RFD 50AO Grit 7/8 Arbor Hole
Mfr # 59545
Zoro # G300942403
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 50
- Max. RPM 6600
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 59545
- Zoro # G300942403
- UPC # 12382595456
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 in |
Height | 0.09 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 50 |
Max. RPM | 6600 |
Color | Brown |
Application | Fabrication |
Compatible Tool | Right Angle Grinder |
Performance Level | Value |
Material Application | Steel |
Description
Weiler Wolverine premium aluminum oxide 9 inch resin fiber discs provide an even, sharp, clean cut rate and consistent performance at a great value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. For use on right angle grinders. Even, clean cut-rate. Consistent Performance. Excellent Value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Min Sharpening Stone, 45 Micron (F70C)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/16 in., Type 1A (08402)
- COBRA CARBIDE Carbide Burr, Double Cut Shape H Regular Length, SH-5, 1/2 (11075)
- WEILER 7 Tiger Aluminum RFD 60 Grit 7/8 Arbor Hole (60423)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- WEILER 5" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59600)
- WEILER 4-1/2 Wolverine Zirc RFD 36Z Grit 5/8-11 UNC (62053)
- WEILER 9 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59543)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 50G, PK25 (66623357278)
- Weiler Fiber Discs