Shop All Paint Roller Covers
Weiler
9" Professional Roller Cover, 3/16" Nap, for Smooth Surfaces
Mfr # 49050
Zoro # G300715847
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 49050
- Zoro # G300715847
- UPC # 12382490508
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Description
Roller cover is featured with phenolic core. Professional Grade. For Use on Semi-Smooth Painting Surface. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-14)
- PREMIER 4" Mini Paint Roller Cover, Foam, 10 PK (55072)
- RUST-OLEUM Fluorescent Red-Orange, Flat, 15 Oz (266599)
- WOOSTER 1/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/4)
- WEILER 9" Roller Cover, 1/2" Nap, For Semi-smooth Surfaces (49071)
- WEILER 3" Industrial Grade Roller Cover, 3/8" Nap, for Semi-smooth Surfaces (49046)
- WEILER 9" Premium Roller Cover, 3/16" Nap, for Smooth Surfaces (49061)
- WEILER 9" Roller Cover, 3/8" Nap, For Semi-smooth Surfaces (49070)
- WEILER 9" Premium Roller Cover, 3/4" Nap, for Rough Surfaces (49063)
- WEILER 9" Professional Roller Cover, 3/4" Nap, for Rough Surfaces (49052)
- THE BRUSH MAN 9” Jumbo Poly Core Roller Cover, 3/4” Nap, 12PK (RC9-3/4J)
- Weiler Paint Rollers and Frames