Weiler

9" Premium Roller Cover, 3/16" Nap, for Smooth Surfaces


product price: $5.65
/ea
Sold in multiples of 12 for $67.80

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 9 in

Description

Roller cover is featured with pvc core. Industrial grade. For Use on Semi-Smooth Painting Surface. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.