Shop All Depressed Center Wheels
Weiler
9 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size
Mfr # 58119
Zoro # G600942547
Sold in multiples of 25 for $161.25
$161.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in
- Thickness 1/8 in
- Arbor Hole Size 7/8 in
- Abrasive Grit 30
- Max. RPM 6600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 58119
- Zoro # G600942547
- UPC # 12382581190
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/8 in |
Abrasive Grit | 30 |
Max. RPM | 6600 |
Application | Grinding; Fabrication, Notching, Weld Blending |
Color | Black |
Performance Level | High-Performance |
Material Application | Stainless Steel |
Hardness | T |
Compatible Tool | Right Angle Grinder |
Description
Tiger INOX 9 inch type 27 combo wheels are specifically designed for high performance when cutting and grinding stainless steel. These wheels incorporate a Contaminant-free bond that delivers a worry-free solution for stainless steel applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Contaminant-free INOX wheels contain less than 0.1% iron, sulfur, and chlorine, resulting in a worry-free solution for stainless steel applications. Long wheel life on heavy duty applications. Premium aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Open arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61705)
- WIDIA Carbide Bur Set, 8 PC (M40593)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- WEILER 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58215)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56477)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- Weiler Depressed Center Wheels