Shop All Depressed Center Wheels
Weiler
9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic
Mfr # 58324
Zoro # G800942279
product price: $19.49
/ea
Sold in multiples of 10 for $194.90
$194.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in
- Thickness 1/8 in
- Arbor Hole Size 5/8"-11 UNC
- Abrasive Material Ceramic
- Abrasive Grit 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58324
- Zoro # G800942279
- UPC # 12382583248
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8"-11 UNC |
Details
Thickness | 1/8 in |
Abrasive Material | Ceramic |
Abrasive Grit | 30 |
Max. RPM | 6600 |
Application | Grinding; Fabrication; Multi-Pass |
Color | Black |
Performance Level | Max Performance |
Hardness | T |
Compatible Tool | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Description
With Tiger Ceramic 9 inch type 27 combo wheels, there’s no more compromise when cutting or grinding the toughest metals. Now you can maximize your time on the job with a superior combination of life and cut rate for maximum productivity. Self-sharpening and cool cutting, ceramic grains remove material effortlessly while a hard bond keeps working longer. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a higher material removal rate, faster cutting speeds, cooler grinding, and reduced friction at less pressure which reduces operator fatigue.
For those that put a premium value on getting work done faster and optimizing combo wheel usage on an angle grinder, Tiger Ceramic delivers. Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece. Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue. Contaminant-free wheels offer a worry-free solution for stainless steel applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a higher material removal rate, faster cutting speeds, cooler grinding, and reduced friction at less pressure which reduces operator fatigue.
For those that put a premium value on getting work done faster and optimizing combo wheel usage on an angle grinder, Tiger Ceramic delivers. Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece. Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue. Contaminant-free wheels offer a worry-free solution for stainless steel applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Blending Disc, AlO, 3in, 80 Grit, TR (66261009194)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- SCOTCH-BRITE Roloc EXL Unitized Wheel TS, 3inxNH 2S F (XL-US)
- CHICAGO PNEUMATIC SANDING BELT 10PC SET 60GRIT 3/8"X13" (CP8940169003)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 5/8"-11 Nut (58078)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- WEILER 5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58327)
- WEILER 7 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Aluminum Oxide (58222)
- WEILER 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58077)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58221)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 36GR0 (04D203)
- Weiler Depressed Center Wheels