Shop All Depressed Center Wheels
Weiler
9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 58077
Zoro # G300942571
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in
- Thickness 1/4 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 58077
- Zoro # G300942571
- UPC # 12382580773
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/4 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 6600 |
Application | Grinding; Fabrication; Grinding, Notching, Beveling, Weld Blending, Edge Chamfering, Stock Removal |
Color | Black |
Compatible Tool | Right Angle Grinder |
Hardness | T |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Tiger Zirc 9 inch type 27 depressed center grinding wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. The flat profile of the wheel in combination with depressed center allows for a wide range of grinding angles (0-45). These 1/4 inch grinding wheels are ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling, and torch-cut softening with a right angle grinder. The open arbor offers a cost-effective mounting option when using adapting nuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P320 (1351-320RP)
- EXCEL BLADES Sanding Stick Belts #240 Grit Replacement Sanding Belt 5pcs, 6pk (55681)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 20 G, ZA (66253344387)
- WEILER 7" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58332)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- WEILER 7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58232)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (58120)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57124)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843605)
- Weiler Depressed Center Wheels