Shop All Depressed Center Wheels
Weiler
9 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Aluminum Oxide
Mfr # 58076
Zoro # G100942450
product price: $15.19
/ea
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11 UNC
- Abrasive Material Aluminum Oxide
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58076
- Zoro # G100942450
- UPC # 123825807668
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8"-11 UNC |
Details
Thickness | 1/4 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 6600 |
Application | Grinding; Fabrication; Grinding, Notching, Beveling, Weld Blending, Edge Chamfering, Stock Removal |
Color | Black |
Material Application | Steel; Stainless Steel |
Compatible Tool | Right Angle Grinder |
Performance Level | High-Performance |
Hardness | T |
Description
Tiger Zirc 9 inch type 27 depressed center grinding wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. The flat profile of the wheel in combination with depressed center allows for a wide range of grinding angles (0-45). These 1/4 inch grinding wheels are ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling, and torch-cut softening with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85AY219320AO Abrasive Nylon Brush. For .219" Bore Dia., 320AO, 1" Brush Part, 4" OAL (85AY219320AO)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93805)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002021)
- RBL PRODUCTS $36x100 SPRAY BOOTH WALL FILM (RB438)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57122)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58221)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- WEILER 4-1/2" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58326)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- WEILER 6 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (57109)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252809376)
- Weiler Depressed Center Wheels