Shop All Depressed Center Wheels
Weiler
9 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Aluminum Oxide
Mfr # 57136
Zoro # G600942127
product price: $10.55
/ea
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11 UNC
- Abrasive Material Aluminum Oxide
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 57136
- Zoro # G600942127
- UPC # 12382571368
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8"-11 UNC |
Details
Thickness | 1/4 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 6600 |
Application | Grinding; Fabrication; Grinding, Notching, Beveling, Weld Blending, Edge Chamfering, Stock Removal |
Color | Black |
Material Application | Steel; Stainless Steel |
Hardness | R |
Compatible Tool | Right Angle Grinder |
Description
Weiler Tiger aluminum oxide 9 inch type 28 depressed center grinding wheels deliver the right combination of performance and value when grinding steel and other metals. This depressed center wheel with a concave "or saucer" shape is designed for increased aggression at lower working angles and increased access. The 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Triple fiberglass reinforcement provides added strength for aggressive stock removal. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Best for use on carbon steel, structural steel, iron and general purpose metal use.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Triple fiberglass reinforcement provides added strength for aggressive stock removal. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Best for use on carbon steel, structural steel, iron and general purpose metal use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO. 7 Polish Compound #7 10 Oz (07610)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- POWERMATIC 1792202 PM2244 Precut Abrasive, 60 Grit (1792202-power)
- SGSPRO Carbide Bur, Cylinder, 1in., Double Cut (10353)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57124)
- WEILER 4-1/2 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58316)
- WEILER 7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58232)
- WEILER 9" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 5/8"-11 Nut (58126)
- WEILER 9" x 1/8" TIGER INOX Type 27 Cut/Grind Combo Wheel, INOX30T, 5/8"-11 (58118)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- Weiler Depressed Center Wheels