Shop All Brushes
Weiler
9" Deck Scrub Brush, Recycled PET Fill
Mfr # 42373
Zoro # G800712360
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Recycled Plastic
- Brush Width 2.5 in
- Height 1.75 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 2.5 in |
Height | 1.75 in |
Length | 9 in |
Trim Length | 1-1/8 in |
Bristle Dia. | 0.016 in |
Details
Brush Type | Scrub Brush |
Bristle Material | Recycled Plastic |
Industry Type | Facility Maintenance |
Description
Designed to provide the most effective brushing and cleaning action. Renewable rubberwood block. Used in general industries. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 1 gal Foam Personal Soaps Bottle, 4 PK (5005-04-GCE00)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Step-On, HDPE (1971944)
- UNGER Repl. Scraper Blade, 6"L, Carbon, PK25 (TR150)
- GLARO 15 gal Rigid Liners, 10 1/2 in x 28 in, Black (PLC12)
- WEILER Radiator Brush, Straight Foam Handle, Black Horse Hair Fill (73050)
- WEILER 3" Diameter Dope Brush, White Tampico Fill (44263)
- WEILER Vortec Pro Hand Wire Scratch Brush, Fill, Wood Handle, 3 x 7 Rows (44805)
- WEILER 2" Bent Radiator Brush, Black Bristle, 2-1/4" Bristle Len, Wood Handle (95502)
- WEILER Cup Brush, Not Included L Handle, Not Included (12206)
- WEILER 1-1/4" Single Spiral Flue Brush .012 Steel Fill (44047)
- MALISH Brush Head, Grill (Coarse) (RHC)
- Weiler Brushes