Shop All Wire Wheel Brushes
Weiler
8" Wide Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole
Mfr # 3110
Zoro # G3225112
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Overall Length 8 in
- Trim Length 1-3/8 in
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 3110
- Zoro # G3225112
- UPC # 12382031107
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 8 in |
Trim Length | 1-3/8 in |
Face Width | 1-1/2 in |
Wire Dia. | 0.006 in |
Width | 8 in |
Height | 1.7 in |
Details
Max. RPM | 4500 |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Fill Material | Steel |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 8" Wide Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel, armored steel, cast iron, ductile iron and tool steel parts. Maximum wire density and aggression and a wider face width to cover more area. 2" arbor hole for use on CNC/milling/automatic machine, bench and pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Feature a wider face width to cover more area. Maximum wire density and aggression. Covers more surface area in a single pass. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- NORTON ABRASIVES Single Grit Waterstone, Synthetic, XF (61463689507)
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 Brass Wire, 1/4" Shank (83104)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100126997)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- WEILER 7" Wolverine Medium Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (2335)
- WEILER 6" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20620)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86130)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 5/8"-1/2" (31265)
- JAZ 48052 - 4-1/2in Stringer Bead Knot Wire Wheel, 32 Knots, .020in Steel, 5/8in-11 (48052-JAZ)
- Weiler Wire Wheel Brushes