Shop All Brushes
Weiler
8" Vortec Pro Utility Scrub, Tampico Fill, Foam Block
Mfr # 25262
Zoro # G000712191
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Multi-Purpose Brush
- Bristle Material Tampico
- Brush Width 4 in
- Industry Type Facility Maintenance
- Height 2.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 4 in |
Height | 2.85 in |
Length | 9 in |
Trim Length | 2 in |
Details
Brush Type | Multi-Purpose Brush |
Bristle Material | Tampico |
Industry Type | Facility Maintenance |
Description
Ideal for General Purpose Cleaning. Foam Block. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- UNGER Replacement Brush Head, PK2 (BBRHR)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 65 Wipes, 13 in x 12 1/2 in, 18 PK (20023)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- WEILER 5/16" Acid/Flux Brush, Horsehair Fill (44088)
- WEILER Double Sided Brush, .006 SS & .016 White Nylon Fill, Block, 3 x 7 (44733)
- WEILER 2-3/4" Double Spiral Flue Brush .012 Steel Fill (44038)
- WEILER Weiler 804-44189 Bh-37-B Brass Sm Hand Wire Scratch Brush .006 (804-44189)
- WEILER 20" Utility Scrub Brush, Palmyra Fill, Long Handle, Wood Block (72101)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Curved Handle, 3x19 Rows (44053)
- SERVER Brush, Pump Cleaning For Products - Part# Ser82526 (SER82526)
- Weiler Brushes