Shop All Brushes
Weiler
8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle
Mfr # 79120
Zoro # G600711792
product price: $5.15
/ea
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Polypropylene
- Brush Width 4 in
- Bristle Dia. 0.021 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 4 in |
Bristle Dia. | 0.021 in |
Length | 8 in |
Trim Length | 2 in |
Height | 2.9 in |
Details
Brush Type | Scrub Brush |
Bristle Material | Polypropylene |
Industry Type | Facility Maintenance |
Description
Chemical and water resistant. Will not warp or crack. Foam Block. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA Pacific Blue Ultra Paper Towels, White, 6 PK (GPC26490)
- VIKAN 9-1/4" Polyester Grout Brush (70402)
- DRAMM Lightweight Trash Tongs (PSTX)
- GLOBAL INDUSTRIAL White, 2 PK (641193)
- WEILER Small Hand Wire Scratch Brush, Brass Fill, Wood Block, 2 x 9 Rows (95014)
- WEILER 2-3/4" Double Spiral Flue Brush .012 Steel Fill (44038)
- WEILER Hand Wire Scratch Brush, .012 Fill, Shoe Handle, 1 x 17 Rows (44101)
- WEILER 8" Utility Scrub Brush, White Tampico Fill, Short Handle, Wood Block (44014)
- WEILER 10" Deck Scrub Brush, Recycled PET Fill and Rubberwood Block (42371)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 4 x 19 Rows (25202)
- SG TOOL AID Grime Scrub Brush (24-Piece Display) (17050)
- Weiler Brushes